References
Optibelt:K100 XL 025
Rubix:266A0807
Manufacturer :1856077
EAN:4014486025842

Product details : OPTIBELT K100 XL 025 1856077
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 10 '' |
| Belt width | 6.35 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 50 |
| Height | 2.3 mm |
| Primitive length (mm) | 254 mm |
Show UNSPSC/ECL@SS
£ 8.81 excl. VAT
/ Each
£ 10.57 incl. VAT
- Usually arrives within 14 working days
