References
Optibelt:K100 XL 037
Rubix:266A0809
Manufacturer :1874465
EAN:4014486025880

Product details : OPTIBELT K100 XL 037 1874465
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 10 '' |
| Belt width | 9.525 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 50 |
| Height | 2.3 mm |
| Primitive length (mm) | 254 mm |
Show UNSPSC/ECL@SS
£ 11.32 excl. VAT
/ Each
£ 13.58 incl. VAT
- Usually arrives within 14 working days
