PowerGrip Timing Belt
Profile | XH |
---|---|
Primitive length | 84 '' |
Pitch | 22.22 mm |
Profile | XH |
---|---|
Primitive length | 84 '' |
Pitch | 22.22 mm |
Material | Fiberglass (Tensile Cord);Nylon;Rubber |
Number of teeth | 96 |
Height | 11.4 mm |
Primitive length (mm) | 2133.6 mm |
In stock: Next day delivery