Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 700 DH 15077ZA
OPTIBELT IMPERIAL TIMING BELT 700 DH 15077ZA
ZR Double Timing Belt
References
optibelt:
700 DH 150
rubix:
106A2638
manufacturer :
700 DH 15077ZA
ean:
4014486011210
Technical specifications
Profile
DH
Primitive length
70
''
Belt width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 700 DH 15077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
70
''
Belt width
38.1
mm
Pitch
12.7
mm
Number of teeth
140
Height
5.94
mm
Primitive length (mm)
1778
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.70
excl. VAT
/
Each
£
248.04
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 660 DH 30077ZA
GATES TIMING BELT H PITCH 520 H 075
OPTIBELT IMPERIAL TIMING BELT 420 L 05077SV
OPTIBELT IMPERIAL TIMING BELT 568 MXL 02577ZA
GATES XL TBLTSLEEVE 390 XL 1800
GATES TIMING BELT H PITCH 630 H 200
GATES TIMING BELT H PITCH 375 H 300
OPTIBELT IMPERIAL TIMING BELT 120 XL 03177ZA
GATES TIMING BELT XL PITCH 390 XL 037
OPTIBELT K150 XL 025 1938436
GATES MINI PITCH TMNG BELT 1320 MXL 012
OPTIBELT IMPERIAL TIMING BELT 700 XH 40077ZA
OPTIBELT IMPERIAL TIMING BELT 240 L 05077SV
OPTIBELT IMPERIAL TIMING BELT 450 H 07577ZA
OPTIBELT IMPERIAL TIMING BELT 850 DH 30077ZA