References
Optibelt:K200 XL 050
Rubix:266A0847
Manufacturer :1972575
EAN:4014486028508

Product details : OPTIBELT K200 XL 050 1972575
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 20 '' |
| Belt width | 12.7 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 100 |
| Height | 2.3 mm |
| Primitive length (mm) | 508 mm |
Show UNSPSC/ECL@SS
£ 19.86 excl. VAT
/ Each
£ 23.83 incl. VAT
- Usually arrives within 14 working days
