References
Optibelt:K210 XL 031
Rubix:266A0849
Manufacturer :1613473
EAN:4014486028553

Product details : OPTIBELT K210 XL 031 1613473
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 21 '' |
| Belt width | 7.94 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 105 |
| Height | 2.3 mm |
| Primitive length (mm) | 533.4 mm |
Show UNSPSC/ECL@SS
£ 13.30 excl. VAT
/ Each
£ 15.96 incl. VAT
- Usually arrives within 14 working days
