GATES TIMINGBELTXXHPTCH 1800 XXH 500


PowerGrip

References
gates:1800 XXH 500
rubix:102A1035
manufacturer :9257-05407
ean:5412571223880
brand logo
brand logo
Technical specifications
ProfileXXH
Primitive length180 ''
Belt width127 mm
See all Specifications

Product details : GATES TIMINGBELTXXHPTCH 1800 XXH 500


Gates® classical synchronous PowerGrip® Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Applications

Office machines;machine tools;postage equipment;sewing machines;vending machines;agriculture;outdoor power equipment;food processing;hvac;oil fields;wood;paper;sand and gravel

Technical specifications


Attributes
ProfileXXH
Primitive length180 ''
Belt width127 mm
Pitch31.75 mm
MaterialChloroprene (Core);Fiberglass (Tensile Cord);Nylon (Fabric Cover);Neoprene (Body)
Number of teeth144
Height15.2 mm
Primitive length (mm)4572 mm
Show UNSPSC/ECL@SS
£ 1,048.58 excl. VAT
/ Each
£ 1,258.30 incl. VAT
  • Usually arrives within 14 working days