References
Optibelt:K240 XL 031
Rubix:266A0859
Manufacturer :1640704
EAN:4014486028874

Product details : OPTIBELT K240 XL 031 1640704
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 24 '' |
| Belt width | 7.94 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 120 |
| Height | 2.3 mm |
| Primitive length (mm) | 609.6 mm |
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
- Usually arrives within 14 working days
