GATES 927754557 POWERGRIP CTB SYNCHRONOUS BELT 1325-H-150
PowerGrip Timing Belt
See technical informationSee documentsReferences
Gates:1325 H 150
Rubix:102A2787
Manufacturer :927754557
EAN:5412571266719

Documents
Product details : GATES 927754557 POWERGRIP CTB SYNCHRONOUS BELT 1325-H-150
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Strengths
- Maintenance-free and long service life.
Applications
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Technical specifications
Attributes
| Profile | h |
|---|---|
| Primitive length | 132.5 '' |
| Belt width | 38.1 mm |
| Pitch | 12.7 mm |
| Material | cr |
| Number of teeth | 265 |
| Height | 4 mm |
| Primitive length (mm) | 3365.5 mm |
Show UNSPSC/ECL@SS
£ 89.10 excl. VAT
/ Each
£ 106.92 incl. VAT
- Usually arrives within 14 working days
