OPTIBELT K260 XL 037 1732111

ALPHA TORQUE XL

See technical information

References

Optibelt:K260 XL 037
Rubix:266A0867
Manufacturer :1732111
EAN:4014486029208
brand logo

Technical specifications

Profilexl
Primitive length26 ''
Belt width9.525 mm
See all Specifications

Product details : OPTIBELT K260 XL 037 1732111


optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.

Technical specifications


Attributes
Profilexl
Primitive length26 ''
Belt width9.525 mm
Pitch5.08 mm
Materialpolyurethane
Number of teeth130
Height2.3 mm
Primitive length (mm)660.4 mm
£ 16.92 excl. VAT
/ Each
£ 20.30 incl. VAT
  • Usually arrives within 14 working days