GATES 927754054 POWERGRIP CTB SYNCHRONOUS BELT 560-XH-500
PowerGrip Timing Belt
See technical informationSee documentsReferences
Gates:560 XH 500
Rubix:103A3422
Manufacturer :927754054
EAN:5412571264067



Documents
Product details : GATES 927754054 POWERGRIP CTB SYNCHRONOUS BELT 560-XH-500
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Strengths
•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Applications
Office machines;machine tools;postage equipment;sewing machines;vending machines;agriculture;outdoor power equipment;food processing;hvac;oil fields;wood;paper;sand and gravel
Technical specifications
Attributes
| Profile | xh |
|---|---|
| Primitive length | 56 '' |
| Belt width | 127 mm |
| Pitch | 22.22 mm |
| Material | fiberglass (tensile cord);nylon;rubber |
| Number of teeth | 64 |
| Height | 11.4 mm |
| Primitive length (mm) | 1422.4 mm |
Show UNSPSC/ECL@SS
£ 231.70 excl. VAT
/ Each
£ 278.04 incl. VAT
- Usually arrives within 14 working days
