ANSELL 4000-215 ALPHATEC 4000 APRON W/SLEEVES MODEL 215 D'GRN SIZE XL


AlphaTec 4000 model 215

References
ansell:GR40T-00215-05
rubix:267A7443
manufacturer :GR40T-00215-05
ean:5013756001066
brand logo
brand logo
Technical specifications
Colourgreen
Sizexl
Main materialother
See all Specifications

Product details : ANSELL 4000-215 ALPHATEC 4000 APRON W/SLEEVES MODEL 215 D'GRN SIZE XL


- Velcro fastening at neck.
- Waist tie fastening.
- Double sleeves with knitted inner sleeves.
- Welded seams covered with iron-on tape.

Velcro fastening at neck, waist tie fastening, double sleeves with knitted inner sleeves, welded seams covered with iron-on tape.

Applications

  • Contaminated environments.
  • Handling chemicals.
  • Filling, mixing and loading raw materials.
  • Transferring solid and liquid components.
  • Opening and draining pumps, valves or pipes.
  • Loading and unloading process equipment.
  • Collecting raw material samples.
  • Concentration, mixing and palletizing.
  • Emergency interventions (HAZMAT).
  • Equipment assembly and disassembly.

Technical specifications


Attributes
Colourgreen
Sizexl
Main materialother
Materiallaminated diaphragm
Show UNSPSC/ECL@SS
£ 39.22 excl. VAT
/ Each
£ 47.06 incl. VAT
  • Usually arrives within 14 working days