AMBERSIL 20191 ACRYLIC PAINT FLUORESCENT GREEN 400 MLT


Ambersil Acrylic Paint

References
ambersil:20191
rubix:2579748
brand logo
brand logo
Technical specifications
Capacity400 ml
ColourGreen

Product details : AMBERSIL 20191 ACRYLIC PAINT FLUORESCENT GREEN 400 MLT


A wide selection of RAL matched colours and finishes are available covering most applications, whether it is cosmetic repair, anti-corrosion treatments, or pipeline identification. Based on a tenacious resin bonding system, combining excellent coverage with a hard wearing tough finish, through the optimum blending of resin and pigments ensuring colours remain vibrant and metals protected. Ambersil Acrylic Paints are resin based, delivered via aerosol

Strengths

Fast drying
Good hardening
Excellent flexibility
High UV resistance
Good adhesion to metal, wood, glass, paintable plastics, concrete, & stone
Does not contain any heavy metals
Good opacity – masks surface imperfections
Long lasting, high gloss finish

Applications

Industry
Automotive
Home and garden

Technical specifications


Attributes
Capacity400 ml
ColourGreen
Show UNSPSC/ECL@SS
£ 11.93 excl. VAT
/ Each
£ 14.32 incl. VAT
  • In stock: Next day delivery