Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Topcoat paint
JOHNSTONES LEYLAND VINYL MATT BRILLIANT WHITE 5L
JOHNSTONES LEYLAND VINYL MATT BRILLIANT WHITE 5L
Vinyl matt
References
johnstone’s:
264803
rubix:
2003614
Technical specifications
Colour
white
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : JOHNSTONES LEYLAND VINYL MATT BRILLIANT WHITE 5L
A smooth hardwearing matt emulsion providing a high durable finish for interior walls and ceilings.
Technical specifications
Attributes
Colour
white
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.47
excl. VAT
/
Each
£
47.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RUST-OLEUM 7379MS.2.5 COMBICOLOR MULTI-SURFACE GLOSS BLACK 2.5L
JOHNSTONES 301523 STORMSHIELD TEXTURED BRILLIANT WHITE 5L
AMBERSIL 20191 ACRYLIC PAINT FLUORESCENT GREEN 400 MLT
SPARTEX 860183 PAINT AEROSOLS COLOUR BLACK HAUTE TEMPERATURE 400ML
RUST-OLEUM 2137 TOPCOAT AEROSOL MOSS GREEN 500ML
JOHNSTONES 301504 JONMAT CONTRACT MATT MAGNOLIA 5L
SPARTEX 860180 PAINT AEROSOLS COLOUR WHITE RAL 9010 400ML
RUSTOLEUM 2190 HARD HAT TOPCOAT MATT WHITE 500ML
RUST-OLEUM 7390MS.2.5 COMBICOLOR MULTI-SURFACE MATT WHITE 2.5L
RUST-OLEUM 7375MS.0.75 COMBICOLOR MULTI-SURFACE SATIN BLACK 750ML
JOHNSTONES CONTRACT MATT EMULSION BRILLIANT WHITE 10L
JOHNSTONES 301679 EGGSHELL BRILLIANT WHITE 2.5 L
SPARTEX 860173 PAINT AEROSOLS MIGNONETTE GREEN RAL 6011 400ML
SPARTEX 860169 PAINT AEROSOLS BRIGHT BLUE LUMINEUX RAL 5012 400ML
RUST-OLEUM 2192 TOPCOAT AEROSOL GLOSS WHITE 500ML