AMBERSIL CONTACT CLEANER FG 400 ML SOLVENT 31588
Ambersil Contact Cleaner Solvent
See technical informationSee documentsReferences
Ambersil:31588
Rubix:2579795


Technical specifications
| Use | precision cleaning of contacts and electrical/electronic components (contacts, switches, relays, pcb boards, read heads, electric motors, precision instruments, etc.), particularly for maintenance in the food processing industry; dissolves and removes contaminants (traces of flux, light oils, dirt) to improve contact reliability. |
|---|---|
| Packaging | aerosol 400 ml |
Documents
Product details : AMBERSIL CONTACT CLEANER FG 400 ML SOLVENT 31588
CONTACT CLEANER FG is a highly effective precision cleaning solvent blend which does not contain chlorinated solvents, alcohols or glycol ethers. Contact Cleaner FG improves the performance and reliability of electrical/electronic equipment in the food industry by preventing contact failures or malfunctions by dissolving and rinsing away contaminants which may hold moisture and cause corrosion or arcing
Strengths
NSF K2 registered (N° 139627) for use in the food industry
Fast cleaning action
Removes flux traces, light oils and other contaminants
Prolongs the life expectancy of components
Non-conductive and non-corrosive
Evaporates completely, leaves no residue
Safe for all metal surfaces, most rubbers, plastics and coatings
Fitted with 360° Spray System for all angle use, even upside down
Fast cleaning action
Removes flux traces, light oils and other contaminants
Prolongs the life expectancy of components
Non-conductive and non-corrosive
Evaporates completely, leaves no residue
Safe for all metal surfaces, most rubbers, plastics and coatings
Fitted with 360° Spray System for all angle use, even upside down
Applications
Ideal for use on: PCBs, electrical contacts and switches, electronic assemblies, precision instruments, tape heads, relays, condensers, transistors
Technical specifications
Attributes
| Use | precision cleaning of contacts and electrical/electronic components (contacts, switches, relays, pcb boards, read heads, electric motors, precision instruments, etc.), particularly for maintenance in the food processing industry; dissolves and removes contaminants (traces of flux, light oils, dirt) to improve contact reliability. |
|---|---|
| Packaging | aerosol 400 ml |
| Assortment | food processing safe® |
Show UNSPSC/ECL@SS
£ 14.34 excl. VAT
/ Each
£ 17.21 incl. VAT
- In stock: Next day delivery