AMBERSIL AMBERKLENE FE10 FAST EVAPORATION SOLVENT DEGREASER 400 MLT
Ambersil Fast Evaporation Solvent Degreaser
See technical informationSee documentsReferences
Ambersil:31553
Rubix:2579771




Technical specifications
| Use | chains;gears;bearings;drives;motors |
|---|---|
| Packaging | aerosol |
Documents
Product details : AMBERSIL AMBERKLENE FE10 FAST EVAPORATION SOLVENT DEGREASER 400 MLT
Ambersil FE10 is a fast evaporating solvent blend which contains no CFCs or other chlorinated solvents. It is an ideal alternative to 1, 1, 1 Trichloroethane
Powerful, fast evaporating solvent cleaner/ degreaser. Particularly suitable for use in mould cleaning during production runs. Powerful flushing action, rapidly removes grease or oils. Evaporates to leave a clean, dry surface. Safe for use on ferrous and non-ferrous metals and most plastics
Powerful, fast evaporating solvent cleaner/ degreaser. Particularly suitable for use in mould cleaning during production runs. Powerful flushing action, rapidly removes grease or oils. Evaporates to leave a clean, dry surface. Safe for use on ferrous and non-ferrous metals and most plastics
Strengths
Cuts through grease, oil, wax and tar
Powerful flushing action
Evaporates to leave a clean, dry surface
Safe for use on ferrous and non-ferrous metals and most plastics
Meets military specification
Powerful flushing action
Evaporates to leave a clean, dry surface
Safe for use on ferrous and non-ferrous metals and most plastics
Meets military specification
Applications
Office Equipment
PCBs and Electronics
Textiles Moulding
Automotive
Offshore Printing
Agriculture
Aviation Marine
Electric Motors Light and Heavy Engineering
PCBs and Electronics
Textiles Moulding
Automotive
Offshore Printing
Agriculture
Aviation Marine
Electric Motors Light and Heavy Engineering
Technical specifications
Attributes
| Use | chains;gears;bearings;drives;motors |
|---|---|
| Packaging | aerosol |
| Assortment | amberklene fe10 |
Show UNSPSC/ECL@SS
£ 8.84 excl. VAT
/ Each
£ 10.61 incl. VAT
- In stock: Next day delivery