AMBERSIL LEC-KLENE MILITARY GRADE SOLVENT DEGREASER 400 MLT 31557

Ambersil Lec-Klene Military Grade Solvent Degreaser

See technical informationSee documents

References

Ambersil:31557
Rubix:2579834
brand logo

Documents

Product details : AMBERSIL LEC-KLENE MILITARY GRADE SOLVENT DEGREASER 400 MLT 31557


LEC-KLENE is a highly refined, low aromatic solvent cleaner, which has been specifically formulated to satisfy the exact requirements of DEF STAN 68-148 issue 2, for the safe and effective cleaning of Electrical and Aerospace equipment. The high flash point and low aromatic content enable it to be safely used in confined areas where fire or health risks are to be minimised. LEC-KLENE is a powerful, low odour solvent which contains no CFC’s or chlorinated solvents. It is an ideal alternative to 1,1,1 Trichloroethane. LEC-KLENE’S controlled evaporation provides superior cleaning by fully dissolving greases and resins which bind soil to surfaces. Compare LEC-KLENE with quicker drying solvents which may not allow sufficient time to dissolve and flush away grease residues

Strengths

High flash point degreaser - safer in use
Ideal for use in confined areas
Powerful solvent cleaner which rapidly removes oil, grease, wax, tar, bitumen, brake block dust and other general soiling
No detrimental effect on painted surfaces, ferrous and non-ferrous metals, and epoxy based composites, acrylic sheet, plastics and rubbers
Meets military and industrial specifications - DEF STAN 68-148 issue 2 - ASTM F519-97
(hydrogen embrittlement) - ASTM F1110 (sandwich corrosion)
Controlled evaporation
Zero residue on evaporation
Virtually odourless in use
Non-conductive

Applications

PCB’s and Electronics
Light and Heavy Engineering
Marine
Metal Working
Composite Fabrication
Aviation

Technical specifications


Attributes
£ 16.90 excl. VAT
/ Each
£ 20.28 incl. VAT
  • Usually arrives within 14 working days