References
Ambersil:30268
Rubix:153A9540

Documents
Product details : AMBERSIL 20LHYDRAULICOIL 30268
HYDRAULIC OIL ‘SUPER’ FG a transparent, odourless hydraulic fluid
based on Poly Alpha Olefins for use in the food, drink and pharmaceutical
industries. NSF H1 registered for use where incidental food contact may
occur. This fully synthetic hydraulic oil operated over a very wide
temperature range and demonstrates excellent low foam characteristics.
The PAO’s provide very good protection against wear and protect
hydraulic system components.
based on Poly Alpha Olefins for use in the food, drink and pharmaceutical
industries. NSF H1 registered for use where incidental food contact may
occur. This fully synthetic hydraulic oil operated over a very wide
temperature range and demonstrates excellent low foam characteristics.
The PAO’s provide very good protection against wear and protect
hydraulic system components.
Strengths
High EP and anti-wear properties
Satisfies demands of hydraulic fluids DIN 51524/T2
Provides extremely wide temperature stability
Extends servicing intervals
Good anti-corrosion properties
Excellent materials compatibility
Very good foam control characteristics
Can be used as a compressor oil
Satisfies demands of hydraulic fluids DIN 51524/T2
Provides extremely wide temperature stability
Extends servicing intervals
Good anti-corrosion properties
Excellent materials compatibility
Very good foam control characteristics
Can be used as a compressor oil
Applications
Use in the food & beverage sector
Can be used as a compressor oil
Can be used as a compressor oil
Technical specifications
Attributes
| Packaging | pail |
|---|---|
| Base | poly alpha olefins |
Show UNSPSC/ECL@SS
£ 483.90 excl. VAT
/ Each
£ 580.68 incl. VAT
- Sold out
