ROCOL 52555 SAPPHIRE HI-POWER 46 20L
Sapphire® hi-power lubricant
See technical informationSee documentsReferences
Rocol:SAPPHIRE HI-POWER 46 20L
Rubix:160224
Manufacturer :52555
EAN:5024747525553

Documents
Product details : ROCOL 52555 SAPPHIRE HI-POWER 46 20L
Versatile range of oils for compressor, hydraulic and airline systems.
*SAPPHIRE Hi-Power* is a range of hydraulic, compressor and airline oils, designed to maximise power transfer whilst lubricating and dissipating heat to protect machinery and extend equipment life.
Available in a range of viscosities to suit all pneumatic and hydraulic applications.
* *Extended Component Life*
The anti-wear additives in SAPPHIRE Hi-Power dramatically reduce wear to extend component life. Preventing wear such as scratching of hydraulic cylinders also greatly improves the efficiency of the system.
* *Longer Lasting*
The anti-oxidant additive package prevents chemical degradation of the oil, allowing optimum performance for longer, even at elevated temperatures. With minimum sludge formation and varnishing, blockages within filters and pumps are avoided and oil change intervals are increased, resulting in reduced total cost of ownership.
* *Low Carry-Over*
SAPPHIRE Hi-Power also contains a low carry-over system to maximise air and oil separation and reduce foaming, ensuring clean air and efficient power transfer.
* *Material Compatibility*
SAPPHIRE Hi-Power is compatible with most elastomers, gaskets and seals to avoid damage by shrinkage or swelling.
Strengths
Reduces material wear to significantly extend component life. High thermal stability increases oil change intervals and prevents sludge formation. Low carry-over system eases air and oil separation, ensuring clean air and maximum power transfer. Available in a range of viscosities for all pneumatic and hydraulic applications.
Technical specifications
Attributes
| Packaging | jerrican |
|---|---|
| Base | mineral oil |
| Assortment | sapphire hi-power |
| Viscosity | 46 mPa s |
| Flash Point | 210 °c (coc) |
Show UNSPSC/ECL@SS
£ 141.17 excl. VAT
/ Each
£ 169.40 incl. VAT
- Usually arrives within 14 working days