FUCHS 600759612 HYDRAULIC OIL CASSIDA HF 68 22LTR

Synthetic Hydraulic Fluid

See technical information

References

Cassida:CASSIDA FLUID HF 68 22 L
Rubix:169A2302
Manufacturer :600759612
EAN:4043995159465
brand logo

Product details : FUCHS 600759612 HYDRAULIC OIL CASSIDA HF 68 22LTR


CASSIDA FLUID HF 15, 32, 46, 68 and 100 are high performance, anti-wear multipurpose lubricants, specially developed for use in machinery used in the food and beverage processing and packaging industry. They are based on a careful blend of synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food industry. Certified by NSF for ISO 21469 and registered by NSF (Class H1) for use where there is potential for incidental food contact. Produced according to FLT Quality Standards, in facilities where HACCP audit and Good Manufacturing Practice have been implemented and form part of the quality and hygiene management systems ISO 9001 and ISO 21469.

Strengths

The base fluid has an ability to provide superior lubrication under the majority of operating conditions
Good anti-wear performance offers long and reliable component life, resulting in greater plant utilisation and therefore lower maintenance costs
Prevent component damage trough excellent water separation properties, which resist formation of potentially harmful emulsions
Excellent air release and antifoam characteristics minimise cavitations
Resist the formation of harmful products of oxidation, even at elevated temperatures, resulting in long oil life
Neutral odour and taste
High viscosity index results in minimum variation of viscosity with change in temperature
Effective protection against corrosion of metal surfaces

Applications

Hydraulic systems;Hydrostatic gears;Plain and anti-friction bearings;General purpose lubrication including light duty gearboxes;Circulating oil systems

Technical specifications


Attributes
Assortmentcassida fluid
£ 570.52 excl. VAT
/ Each
£ 684.62 incl. VAT
  • Usually arrives within 14 working days