AMBERSIL LEC-KLENE - AVIATION GRADE ZERO ODOUR SOLVENT DEGREASER 31702


Ambersil Lec-Klene High Flash Point Solvent Degreaser

References
ambersil:31702
rubix:2579933

Product details : AMBERSIL LEC-KLENE - AVIATION GRADE ZERO ODOUR SOLVENT DEGREASER 31702


LEC-KLENE is a highly refined, low aromatic solvent cleaner, which has been specifically formulated to satisfy the exact requirements of DEF STAN 68-148 issue 2, for the safe and effective cleaning of Electrical and Aerospace equipment. The high flash point and low aromatic content enable it to be safely used in confined areas where fire or health risks are to be minimised. LEC-KLENE is a powerful, low odour solvent which contains no CFC’s or chlorinated solvents. It is an ideal alternative to 1,1,1 Trichloroethane. LEC-KLENE’S controlled evaporation provides superior cleaning by fully dissolving greases and resins which bind soil to surfaces. Compare LEC-KLENE with quicker drying solvents which may not allow sufficient time to dissolve and flush away grease residues

Strengths

A fast and effective general purpose degreaser
Higher flash point (>62°C) for application safety
Use where DEF STAN 68-148 is specified
No detrimental effect on painted surfaces, ferrous or non-ferrous metals, epoxy based composites, acrylic sheet, plastics, and rubber

Applications

PCB’s and Electronics
Light and Heavy Engineering
Marine
Metal Working
Composite Fabrication
Aviation

Technical specifications


Attributes
No attributes to display for this product
£ 91.98 excl. VAT
/ Each
£ 110.38 incl. VAT
  • Usually arrives within 14 working days