AMBERSIL CLEAR MOULD PROTECTIVE - WAXY ANTI-CORROSION TREATMENT 31547
Ambersil Mould Release Agent
See technical informationSee documentsReferences
Ambersil:31547
Rubix:2579892



Documents
Product details : AMBERSIL CLEAR MOULD PROTECTIVE - WAXY ANTI-CORROSION TREATMENT 31547
CLEAR MOULD PROTECTIVE has been specially formulated for
application to mould surfaces after their use to remove any surface
moisture and to protect the mould against corrosion during storage
application to mould surfaces after their use to remove any surface
moisture and to protect the mould against corrosion during storage
Strengths
Clear, Non-Staining Film - Will not mark or stain mouldings. Highly recommended for clear and white polymers
Dry Film - Will not penetrate or creep into mould tool
Protective Film Allows Subsequent Handling - Resists Acid Finger Marking
Resists Corrosion - Repels and displaces moisture, leaving a durable, clear, protective film, the mould tool remains in top condition
Easily Moulded Off - Ensures quick start up
Dry Film - Will not penetrate or creep into mould tool
Protective Film Allows Subsequent Handling - Resists Acid Finger Marking
Resists Corrosion - Repels and displaces moisture, leaving a durable, clear, protective film, the mould tool remains in top condition
Easily Moulded Off - Ensures quick start up
Applications
For use on moulds and other metallic parts and components
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 24.35 excl. VAT
/ Each
£ 29.22 incl. VAT
- In stock: Next day delivery
