References
Rocol:GALVA FLASH 500ml
Rubix:2516970
Manufacturer :69522
EAN:5024747695225

Documents
Product details : ROCOL 69522 GALVA FLASH 500ML
This Galva Flash Hot Dip Cold Galvanising Spray paint from Rocol offers a triple protection formula, developed to exploit the chemical properties of zinc with an advanced resin system to shield steel from corrosion. It is ideal for components that cannot be galvanised using a hot dipping process. In contrast, standard paints create a passive barrier, which when breached will offer no protection against corrosion.
ROCOL Metal Enriched Paints have a Triple Protection formula, which has been developed by ROCOL scientists to expliot the chemical properties of Zinc and an advanced resin system to shield steel from corrosion.
Long term corrosion protection for metal components requiring a permanent, bright, glossy appearance with the lustre of aluminium. Ideal for components that cannot be galvanised using a hot dipping process.
The differences between standard paints and ROCOL Metal Enriched Paints are significant. Standard paints create a passive barrier, which when breached will offer no protection against corrosion. Rust will begin to form underneath the paint, quickly removing it from the surface.
Strengths
Excellent long term corrosion protection for ferrous metals - 1,000 hour salt spray test
Unique combination of flexibility and hardness - resistant to peeling, flaking and fading
Durable, hydrophobic film - repels water
Outstanding temperature resistance - from -30°C to +450°C without deterioration
High performance coating - contains pure zinc, aluminium, synthetic resins and additives
Lead and chromate free
Excellent repair for galvanised surfaces - adheres well to metal surfaces
Meets the requirements of ISO3549
Unique combination of flexibility and hardness - resistant to peeling, flaking and fading
Durable, hydrophobic film - repels water
Outstanding temperature resistance - from -30°C to +450°C without deterioration
High performance coating - contains pure zinc, aluminium, synthetic resins and additives
Lead and chromate free
Excellent repair for galvanised surfaces - adheres well to metal surfaces
Meets the requirements of ISO3549
Applications
Ports and docks, marine and offshore, farm
Industrial equipment: Steel door and window frames, fences, gates, garage doors, trailer and caravan chassis, couplings, internal car body panels, structural steel and guard rails, welded seams, drains and boilers, storage tanks, piping and fittings
Industrial equipment: Steel door and window frames, fences, gates, garage doors, trailer and caravan chassis, couplings, internal car body panels, structural steel and guard rails, welded seams, drains and boilers, storage tanks, piping and fittings
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Colour | silver |
Show UNSPSC/ECL@SS
£ 18.09 excl. VAT
/ Each
£ 21.71 incl. VAT
- In stock: Next day delivery