References
SMC:AMC310-03BD
Rubix:118A2794
Manufacturer :AMC310-03BD

Product details : SMC AMC310-03BD EXHAUST CLEANER R3/8+BRACKET
Series AMC exhaust cleaners insure clean plant air and reduce noise pollution over 35dB. The AMC series also removes over 99.9% of oil mist. Choose from R(PT), NPT or G(PF) thread styles.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x154x75 mm |
|---|---|
| Logistic Weight | 250 g |
| Type | purifier |
Show UNSPSC/ECL@SS
£ 95.27 excl. VAT
/ Each
£ 114.32 incl. VAT
- Delivery usually within ( 17 ) days