References
Parker:P2M2K0JA
Rubix:219A8848
Manufacturer :P2M2K0JA

Documents
Product details : PARKER P2M2K0JA SEAL SET
External seal kit Parker Moduflex P2M2K0JA for P2M series. Operating pressure 1–8 bar, operating temperature -15…+60°C.
Technical specifications
Attributes
| Type | seal kit |
|---|---|
| Pressure range | 1 do 8 bar |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 12.50 excl. VAT
/ Each
£ 15.00 incl. VAT
- Usually arrives within 14 working days
