FESTO 161839 ANGLED PLUG SOCKET MPPE-3-B
MPPE-3-B Valve Connectors
See technical informationSee documentsReferences
Festo:MPPE-3-B
Rubix:109A2673
Manufacturer :161839
EAN:4052568012465

Documents
Product details : FESTO 161839 ANGLED PLUG SOCKET MPPE-3-B
Angled plug socket MPPE-3-B Permissible cable diameter=6 - 8 mm, Assembly Position=Any, Connection frequency=500, Operating voltage range DC=<= 60 V, Permissible current load=5 A
Technical specifications
Attributes
| Logistic Weight | 42,7 g |
|---|---|
| Type | mppe-3-b |
Show UNSPSC/ECL@SS
£ 69.48 excl. VAT
/ Each
£ 83.38 incl. VAT
- Delivery usually within ( 8 ) days