Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 17283 ADVANCED POLO SHIRT W/CHEST PCT DNAVY 2XL
MASCOT 17283 ADVANCED POLO SHIRT W/CHEST PCT DNAVY 2XL
Polo Mascot
References
mascot:
17283-945-010-2XL
rubix:
379A3189
manufacturer :
17283-945-010-2XL
ean:
5707209469847
Technical specifications
Colour
navy
Size
90c52
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17283 ADVANCED POLO SHIRT W/CHEST PCT DNAVY 2XL
Technical specifications
Attributes
Logistic Weight
700
g
Colour
navy
Size
90c52
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.12
excl. VAT
/
Each
£
58.94
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1160 LADIES EAGLE POLOSHIRT GRAPHITE 18
ORN 1150 EAGLE POLOSHIRT YELLOW 5XL
REGATTA TRS101 173 PRO 50/50 POLO BURGUNDY S
REGATTA TRS223 6D0 PRO 65/35 SHORT SLEEVE POLO DARK GREEN XS
ORN 1130 RAVEN POLOSHIRT ROYAL 4XL
MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT LIGHT ANTH M
REGATTA TRS223 800 PRO 65/35 SHORT SLEEVE POLO BLACK XS
MASCOT 20583 CROSSOVER POLO SHIRT DANTH XS
REGATTA TRS101 76M PRO 50/50 POLO ROYAL BLUE L
ORN 1188 AVOCET POLOSHIRT BLACK GRAPHITE 5XL
ORN 1180 SILVERSWIFT POLOSHIRT NAVY RED XS
ORN 1180 SILVERSWIFT POLOSHIRT BOTTLE BLACK 4XL
ORN 1136 LADIES RAVEN POLOSHIRT NAVY 20
ORN 1150 EAGLE POLOSHIRT BURGUNDY 2XL
ORN 1180 SILVERSWIFT POLOSHIRT GRAPHITE BLACK M