MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV RED/DANTH 30.5R
High Visibility bib overall Mascot
See technical informationReferences
Mascot:15969-948-22218-82C46
Rubix:378A5281
EAN:5711074307036

Product details : MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV RED/DANTH 30.5R
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | red |
| Size | 82/46 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 285 g/m² |
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
- Usually arrives within 14 working days
Colour
Size
82/46
