FESTO 189213 SUCTION CUP COMPLETE HOLDER ESH-HC-1-QS
Suction cup holder ESH-HC
See technical informationSee documentsReferences
Festo:ESH-HC-1-QS
Rubix:120A4691
Manufacturer :189213
EAN:4052568078232

Documents
Product details : FESTO 189213 SUCTION CUP COMPLETE HOLDER ESH-HC-1-QS
Suction cup holder ESH-HC-1-QS with height compendsator, vacuum Connection at top, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=3 mm, Volume=0,385 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at top, * with height compensation), Correlation to suction-cup holder=Size 1
Technical specifications
Attributes
| Logistic Weight | 19,6 g |
|---|---|
| Type | suction cup complete holder esh-hc-1-qs 189213 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 43.46 excl. VAT
/ Each
£ 52.15 incl. VAT
- Delivery usually within ( 2 ) days