SMC AMJ4000-F04 VACUUM DRAIN FILTER


AMJ Drain Separator for Vacuum

References
smc:AMJ4000-F04
rubix:122A9915
AMJ, Drain Separator for Vacuum
brand logo
Technical specifications
TypeAMJ Separator
See all Specifications

Product details : SMC AMJ4000-F04 VACUUM DRAIN FILTER


Series AMJ is effective for removing water droplets from the air sucked into vacuum pumps and ejectors. Over 90% of droplets can be removed through the use of a special water droplet removing element. The provision of a drain cock makes it possible to discharge the drain manually after breaking the vacuum. Even when the element is saturated with water, there is almost no drop in pressure (increase in resistance).
Size: 4000 (1/2 Basis)
Thread: F (G(PF))
Port Size: 04 (1/2)
Accessory: None
Option: None

Technical specifications


Attributes
Logistic Weight700 g
TypeAMJ Separator
Show UNSPSC/ECL@SS
£ 149.30 excl. VAT
/ Each
£ 179.16 incl. VAT
  • Delivery usually within ( 4 ) days