FESTO 1048881 SUCTION-CUP INSERT OASI-40
OASI Suction cup insert
See technical informationSee documentsReferences
Festo:OASI-40
Rubix:120A6747
Manufacturer :1048881
EAN:4052568061265

Documents
Product details : FESTO 1048881 SUCTION-CUP INSERT OASI-40
Suction cup insert OASI-40 must be replaced in case of contamination. Operating pressure=0 - 0,95 bar, Operating medium=Atmospheric Air based on ISO 8573-1:2010 [7:-:-], Food-safe=See Supplementary material information, Ambient temperature=5 - 50 °C, Product weight=2,9 g
Technical specifications
Attributes
| Type | suction-cup insert oasi-40 1048881 |
|---|---|
| Material | pe |
Show UNSPSC/ECL@SS
£ 64.70 excl. VAT
/ 5 pieces
£ 77.64 incl. VAT
- Delivery usually within ( 6 ) days