PIAB 9909605


Suction Cup

References
piab:9909605
rubix:270A9783
brand logo
brand logo
Technical specifications
TypeSuction Cup

Product details : PIAB 9909605


The material is approved by FDA (FDA 21 CFR 177. 2600. ) and meets EU's regulation EU 1935/2004. Most of the cups are transparent with no addition of pigments.

Strengths

•The silicone material complies with FDA 21 CFR 177. 2600 & EU 1935/2004
Lifting movement to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface
Suitable for level adjustment

Technical specifications


Attributes
TypeSuction Cup
Show UNSPSC/ECL@SS
£ 9.48 excl. VAT
/ Each
£ 11.38 incl. VAT
  • Usually arrives within 14 working days