Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Anchor points
Anchor ring
GISS 854302 ANCHORAGE ROUND SLING 0.8 M LENGTH M 08
GISS 854302 ANCHORAGE ROUND SLING 0.8 M LENGTH M 08
Anchorage round sling 0.8 m
References
giss:
854302
rubix:
216A6489
ean:
3660338101083
Technical specifications
Length
0.8
m
Main material
polyester
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 854302 ANCHORAGE ROUND SLING 0.8 M LENGTH M 08
Anchorage ring 0.80 m in 20 mm wide polyester strap. .
Resistance: 10 kN Standard: EN795:1996 Class B
Technical specifications
Attributes
Length
0.8
m
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.91
excl. VAT
/
Each
£
8.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HONEYWELL 1008360 PAM060 SLING 0.6M
HONEYWELL 1002919 WEBBING STRAP ANCHORAGE POINT 1.5M
3M PROTECTA SLING POLYESTER WEBBING 80 CM AM450/80
3M 1150493 PROTECTA LANYARD KEEPER BLACK
HONEYWELL 1002916 WEBBING STRAP ANCHORAGE POINT 0.6M
MILLERFS 1002917 MILLER WEBBING STRAP ANCHORAGE POINT 0.8 M
HONEYWELL 1008360 PAM060 SLING 0.6M
HONEYWELL 1002919 WEBBING STRAP ANCHORAGE POINT 1.5M
3M PROTECTA SLING POLYESTER WEBBING 80 CM AM450/80
3M 1150493 PROTECTA LANYARD KEEPER BLACK
HONEYWELL 1002916 WEBBING STRAP ANCHORAGE POINT 0.6M
MILLERFS 1002917 MILLER WEBBING STRAP ANCHORAGE POINT 0.8 M