SMC JSB11-ST10AF-2S ANGLE SEAT VALVE
Angle Seat Valve, Air Operated Type – JSB
See technical informationSee documentsReferences
SMC:JSB11-ST10AF-2S
Rubix:392A8576
Manufacturer :JSB11-ST10AF-2S

Documents
Product details : SMC JSB11-ST10AF-2S ANGLE SEAT VALVE
Applicable fluid: air, water, steam
Flow rate up to 87.5 (Cv factor)
Port size: 3/8" to 2"
Body material: stainless steel 316L
Actuator material: stainless steel 304
Long service, up to 10 million cycles (water and air).
Strengths
Applicable fluid: air, water, steam
Flow rate up to 87.5 (Cv factor)
Port size: 3/8" to 2"
Body material: stainless steel 316L
Actuator material: stainless steel 304
Long service, up to 10 million cycles (water and air).
Technical specifications
Attributes
| Type | angle seat valve |
|---|---|
| Number of Ports | 2 |
| Pressure range | 1 mpa |
Show UNSPSC/ECL@SS
£ 202.68 excl. VAT
/ Each
£ 243.22 incl. VAT
- Usually arrives within 14 working days