FESTO 12460 SOLENOID VALVE MDH-5/3E-3/4-D-4-24DC
Solenoid valve MDH-5/3
See technical informationSee documentsReferences
Festo:MDH-5/3E-3/4-D-4-24DC
Rubix:108A1170
Manufacturer :12460
EAN:4052568111991

Documents
Product details : FESTO 12460 SOLENOID VALVE MDH-5/3E-3/4-D-4-24DC
Solenoid valve MDH-5/3E-3/4-D-4-24DC With pilot valve and manual override, no socket connector Valve function=5/3 exhausted, Type of actuation=electrical, Width=76 mm, Standard nominal flow rate=4800 l/min, Operating pressure=3 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 2343 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4800 l/min |
Show UNSPSC/ECL@SS
£ 752.16 excl. VAT
/ Each
£ 902.59 incl. VAT
- Delivery usually within ( 6 ) days