FESTO 163775 SOLENOID VALVE CPE18-M2H-5JS-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-5JS-QS-8
Rubix:109A3243
Manufacturer :163775
EAN:4052568135317

Documents
Product details : FESTO 163775 SOLENOID VALVE CPE18-M2H-5JS-QS-8
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 110 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 850 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 216.21 excl. VAT
/ Each
£ 259.45 incl. VAT
- Delivery usually within ( 10 ) days