EMERSON E290D0110SA0000 ANGLE SEAT TYPE PNEUMATIC ACTUATED VALVE
Angle Seat Valve
See technical informationSee documentsReferences
Asco:E290D0110SA0000
Rubix:267A1343
EAN:3661475004053



Documents
Product details : EMERSON E290D0110SA0000 ANGLE SEAT TYPE PNEUMATIC ACTUATED VALVE
Strengths
•Suitable for a broad range of industrial machines and manufacturing process
High reliability, long service life and exceptional and repeatable tight shutoff
Adjustable actuator enables 360° access to pilot port
Modular design provides exceptional flexibility
Large piloting orifice and low hysteresis creates fast cycle times
Anti-water hammer design and back pressure resistant
Extensive range of actuators, options, certifications and accessories
High performance, maintenance-free actuator and stuffing box
Easy and fast maintenance without the need to remove valve body from pipework
High reliability, long service life and exceptional and repeatable tight shutoff
Adjustable actuator enables 360° access to pilot port
Modular design provides exceptional flexibility
Large piloting orifice and low hysteresis creates fast cycle times
Anti-water hammer design and back pressure resistant
Extensive range of actuators, options, certifications and accessories
High performance, maintenance-free actuator and stuffing box
Easy and fast maintenance without the need to remove valve body from pipework
Technical specifications
Attributes
| Type | angle seat valve |
|---|---|
| Number of Ports | 2 |
| Volume flow rate | 46 l/min |
Show UNSPSC/ECL@SS
£ 193.71 excl. VAT
/ Each
£ 232.45 incl. VAT
- Usually arrives within 14 working days
