FESTO 3539720 ANGLE SEAT VALVE


Angle Seat Valve

References
festo:VZXF-L-M22C-M-B-G12-130&
rubix:392A1524
manufacturer :3539723
ean:4052568270858
brand logo
brand logo
Technical specifications
Typeangle seat valve
See all Specifications

Product details : FESTO 3539720 ANGLE SEAT VALVE


Angle seat valves are externally controlled valves. They are directly actuated using compressed air supply. In this process, the seat of the process valve is raised by a pneumatic actuator. In the normal position, the valve is closed by a spring. When the actuator is supplied with operating pressure, it raises the control piston as well as the valve disc – the valve opens. The flow direction is determined by the design of the valve. Angle seat valves are used in applications in which absolute purity of the medium cannot be ensured, in which high-viscosity media are to be controlled or in vapour applications.

Strengths

•Angle seat valves are simple and sturdy and are thus perfectly suitable for almost all media
Angle seat valves control suitable gaseous and liquid media in rigid piping systems without the need for any pressure differential
No differential pressure required between the input and output Low flow resistance
Insensitive to vapour or slightly contaminated media
Long service life
Low maintenance

Applications

Angle Seat Valves are Used in Applications in which Absolute Purity of the Medium cannot be Ensured, in which High-Viscosity Media are to be Controlled or in Vapour Applications.

Technical specifications


Attributes
Typeangle seat valve
Type of couplingg
Show UNSPSC/ECL@SS
£ 116.30 excl. VAT
/ Each
£ 139.56 incl. VAT
  • Usually arrives within 14 working days