Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT ANGLE SEAT VALVE 178857
BURKERT ANGLE SEAT VALVE 178857
Other valve Bürkert
References
bürkert:
178857
rubix:
161A5825
Product details
Technical specifications
Product details : BURKERT ANGLE SEAT VALVE 178857
Technical specifications
Attributes
Max. temperature
185
°C
Max. service pressure
16
bar
Min. temperature
-10
°C
Min. service pressure
0
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
401.08
excl. VAT
/
Each
£
481.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 2/2 DIAPRAGM VALVE 221002
BURKERT 221900 VALVE SOLENOID G1/2 230VAC 2/2 N/C
BURKERT 00360586 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT 260107 2/2-WAY GLOBE VALVE, PNEUM. OPERATED
SOLENOID VALVE 2/2 N/C G1/4 BURKERT 137831 TYPE 6013
BURKERT 00178895 VALVE 2000-A-2-40,0-EE-VA-GM88-C-E MC13+MS74+PX51
BURKERT 186574 VALVE BRASS GAS/LIQUID 2/2-WAY 1/2IN TYPE 2002 / 140
BURKERT SOLENOID VALVE 241019
BURKERT 143448 2000 ANGLE VALVE DN50 00443859
BURKERT 2/2 SOL VALV 24VDC 85295
ASCO G238A047SCD2 PILOT OPERATED SOLENOID VALVE
BURKERT 085294 1.1/2 INCH BRASS VALVE 24V 50HZ 0-12 BAR
BURKERT 2/2 SOLONOID VALVE 00134525
ASCO E290D0330DA0000 3/4 BSP BODY VALVE
BURKERT 167371 2/2 WAY ANGLE SEAT PNEUMATIC VALVE 2000