Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT ACTUATOR DIA VALVE 205722
BURKERT ACTUATOR DIA VALVE 205722
TYP 2103 Actuator for diaphragm valve
References
bürkert:
205722
rubix:
161A9469
Product details
Technical specifications
Product details : BURKERT ACTUATOR DIA VALVE 205722
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
380.56
excl. VAT
/
Each
£
456.67
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BURKERT 268396 SOL V/V WATER 024/50F-00 0-B-MS1/2OS
BURKERT 2/2 SOL VALV 24VDC 85295
BURKERT 318430 DIAPHRAGM VALVE
BURKERTCON G3/4 2/2 N/C 24VDC 221877
BURKERT 2000A PILOT 00143445
SMC EAV2000-F02G-5YZ-Q SOFT START-UP VALVE
BURKERT VALVE 00178893
BURKERT 145908 VALVE TYPE 2000 DN25 AIR PILOT 4.2-10 BAR
"BURKERT 178686 ANGLE PNEUMATIC VALVE 3/4"""
BURKERT 00552469 PNUMATIC VALVE TG03 1IN CLAMP STAINLESS STEEL
BURKERT 00360586 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT ANGLE SEAT VALVE 154954
BURKERT TYP 2000 - ART. NR. 143444 ANGLE SEAT VALVE 2/2
BURKERT 131826 ACTUATOR 2/2-WAY ANGLE SEAT VALVE
BURKERT 001251A A/B PISTON V/V 2000 00001251