Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 078723 SERIES 0290 G1/2 230V AC VALVE
BURKERT 078723 SERIES 0290 G1/2 230V AC VALVE
TYP 290 2/2-way solenoid valve; servo-controlled
References
bürkert:
78723
rubix:
229A8968
Product details
Technical specifications
Product details : BURKERT 078723 SERIES 0290 G1/2 230V AC VALVE
Technical specifications
Attributes
Max. temperature
100
°C
Min. temperature
-30
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.13
excl. VAT
/
Each
£
183.76
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ASCO E290D0450DA0000 BRONZE ANGLE VALVE
BURKERT ANGLE SEAT VALVE 00463581
PARKER GS028100N BI-DIRECTIONAL POPPET VALVE
BURKERT 178691 ANGLE PNEUMATIC OPERATED PROCESS VALVE, 1/2 IN G
344655 2/2-WAY ANGLE SEAT VALVE, PNEU. OPERATED
BURKERT 2421 ACTUATOR 5.5 - 7 BAR ATEX
KSB GLOBE VALVE 48872065
BURKERT 240113 VALVE S/S GAS/LIQUID 2/2-WAY BUR-002470
BURKERT 2 INCH VALVE 187670
BURKERT 2/2 DIAPRAGM VALVE 221002
BURKERT 00338811 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT 265095 SOLENOID VALVE
BURKERT SOLENOID VALVE 00270133
FESTO 8111590 ANGLE SEAT VALVE VZXA-B-TS6-20-M2-B1T-12&
BURKERT 24V DC SOL VALVE 150325