SMC MHCA2-6D AIR CHUCK


Angular Style Air Gripper

References
smc:MHCA2-6D
rubix:114A7022

Product details : SMC MHCA2-6D AIR CHUCK


The MHC gripper is ideal for use in applications requiring angular gripping. The opening angle ranges from 30 to -10 degrees. A double piston mechanism provides a large amount of gripping force, while maintaining a compact design. The MHC series has a built in speed adjustment and a recessed groove for auto switches.
•Angular style, compact, air gripper
•Short body
•Body thickness: 10mm
•Bore size: ø6mm
•Finger material: martensitic stainless steel
•Action: double acting; single acting, normally open

Action: D (Double Acting)
Body Option: Basic Style

Technical specifications


Attributes
Typegripper
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 140.33 excl. VAT
/ Each
£ 168.40 incl. VAT
  • Delivery usually within ( 4 ) days