ar-a series modular regulator
Type | body size: 20 |
---|---|
Connecting diameter (inch) | 1/4 '' |
Min. service pressure | 0.5 bar |
Logistics dimensions (L x W x H) | 81x91x40 mm |
---|---|
Logistic Weight | 215 g |
Type | body size: 20 |
Connecting diameter (inch) | 1/4 '' |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Volume flow rate | 800 l/min |
Delivery usually within ( 37 ) days