SMC AR10-M5-1 AIR REGULATOR


ar10 series modular regulator

References
smc:AR10-M5-1
rubix:125A0777
brand logo
brand logo
Technical specifications
Typebody size: 10
Connecting diameter (inch)m5 ''
Min. service pressure 0.5 bar
See all Specifications

Product details : SMC AR10-M5-1 AIR REGULATOR


AR10-40-A, Modular Style Regulator

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x58x25 mm
Logistic Weight58 g
Typebody size: 10
Connecting diameter (inch)m5 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate100 l/min
Show UNSPSC/ECL@SS
£ 21.01 excl. VAT
/ Each
£ 25.21 incl. VAT
  • Delivery usually within ( 24 ) days