SMC AR20-F01B-A MODULAR STYLE REGULATOR


ar-a series modular regulator

References
smc:AR20-F01B-A
rubix:2599556
brand logo
brand logo
Technical specifications
Connection 11/8
See all Specifications

Product details : SMC AR20-F01B-A MODULAR STYLE REGULATOR


Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Size: 20
Thread: F (G)
Port Size: 01 (1/8)
Accessory: B (Bracket)
Set pressure: 0.05 to 0.7 MPa setting
Exhaust mechanism/Flow direction/Knob: None
Pressure Unit: Name Plate and Pressure Gauge
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x91x40 mm
Logistic Weight226 g
Connection 11/8
Show UNSPSC/ECL@SS
£ 25.37 excl. VAT
/ Each
£ 30.44 incl. VAT
  • Delivery usually within ( 4 ) days