SMC ITV2050-31F2BN3


Electro Pneumatic Regulator

References
smc:ITV2050-31F2BN3
rubix:265A1399
SMC TRANSDUCTOR ITV2050-31F2BN3
brand logo
Technical specifications
Connection 11/4 in
See all Specifications

Product details : SMC ITV2050-31F2BN3


Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.
ITV1000/2000/3000, Electro-Pneumatic Regulator

Technical specifications


Attributes
Connection 11/4 in
MaterialAluminium Alloy (Body, Cover, Valve Guide);Weather Resistance NBR, Steel (Diaphragm Assembly);NBR (Seal, Bumper, O-Ring);Resin, Silicone Rubber (Bowl Assembly);Resin (Sub-Plate);Stainless Steel, HNBR (Valve);Steel (Round Head Philips Screw);Stainless Steel (Flat Washer)
Type of couplingG
Show UNSPSC/ECL@SS
£ 465.36 excl. VAT
/ Each
£ 558.43 incl. VAT
  • Delivery usually within ( 4 ) days