SMC AR20-F02H-A-X406 NEW MODULAR TYPE REGULATOR / AR-A-X406


ar-a series modular regulator

References
smc:AR20-F02H-A-X406
rubix:211A7702
manufacturer :01209527
brand logo
brand logo
Technical specifications
Typebody size: 20
Connecting diameter (inch)1/4 ''
Min. service pressure 0.5 bar
See all Specifications

Product details : SMC AR20-F02H-A-X406 NEW MODULAR TYPE REGULATOR / AR-A-X406


ar-a series modular regulator

Technical specifications


Attributes
Logistic Weight177 g
Typebody size: 20
Connecting diameter (inch)1/4 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate800 l/min
Show UNSPSC/ECL@SS
£ 24.42 excl. VAT
/ Each
£ 29.30 incl. VAT
  • Delivery usually within ( 37 ) days