References
SMC:AR20-F01-1
Rubix:124A8513
Manufacturer :AR20-F01-1

Technical specifications
| Type | body size: 20 |
|---|---|
| Connecting diameter (inch) | 1/8 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC AR20-F01-1 AIR REGULATOR
Cost effective and clean looking, series AR-A regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR-A series connects with other SMC air preparation equipment.
AR10-60, Modular Style Regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x94x40 mm |
|---|---|
| Logistic Weight | 175 g |
| Type | body size: 20 |
| Connecting diameter (inch) | 1/8 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 800 l/min |
Show UNSPSC/ECL@SS
£ 21.32 excl. VAT
/ Each
£ 25.58 incl. VAT
- Delivery usually within ( 4 ) days