SMC AR30K-03BG-YB REGULATOR WITH BACK FLOW MECHANISM
Modular regulator with bleed valve ar30k series
See technical informationReferences
SMC:AR30K-03BG-YB
Rubix:124A9519

Technical specifications
| Type | body size: 30 |
|---|---|
| Connecting diameter (inch) | 3/8 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC AR30K-03BG-YB REGULATOR WITH BACK FLOW MECHANISM
Modular regulator with bleed valve ar30k series
Technical specifications
Attributes
| Logistic Weight | 353 g |
|---|---|
| Type | body size: 30 |
| Connecting diameter (inch) | 3/8 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
£ 42.65 excl. VAT
/ Each
£ 51.18 incl. VAT
- Delivery usually within ( 34 ) days