ar-a series modular regulator
Connecting diameter (inch) | 3/8 '' |
---|---|
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Logistics dimensions (L x W x H) | 111x111x53 mm |
---|---|
Logistic Weight | 340 g |
Connecting diameter (inch) | 3/8 '' |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Volume flow rate | 2500 l/min |
Delivery usually within ( 17 ) days